Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Diameter, 15-5 VM Stainless Steel Round Rod, 1 Ft. Long, Annealed
MI ITEM #11748089
MFR #64398647

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
64398647 64398647 1/2"X12" 15-5VM SS CF

Specifications

  • Diameter
    1/2 in
  • Stainless Steel Type
    15-5 VM
  • Length
    12 in
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text