Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch Diameter, 440C Stainless Steel Round Rod, 1 Ft. Long, Annealed
MI ITEM #11748091
MFR #64398852

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
64398852 64398852 2"X12" 440C SS ROUND B

Specifications

  • Diameter
    2 in
  • Stainless Steel Type
    440C
  • Length
    12 in
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text