Motion
64398944
1-1/4 Inch Diameter, 440C Stainless Steel Round Rod, 1 Ft. Long, Annealed
MI ITEM #11748097
MFR #64398944
List Price$122.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Inch Diameter, 440C Stainless Steel Round Rod, 1 Ft. Long, Annealed
MI ITEM #11748097
MFR #64398944

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$122.13/each for your price

Overview

Mfr description
64398944 64398944 1 1/4"X12" 440C SS ROU

Specifications

  • Diameter
    1-1/4 in
  • Stainless Steel Type
    440C
  • Length
    12 in
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text