Motion
64399009
3/4 Inch Diameter, 440C Stainless Steel Round Rod, 1 Ft. Long, Annealed
MI ITEM #11748101
MFR #64399009
List Price$47.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter, 440C Stainless Steel Round Rod, 1 Ft. Long, Annealed
MI ITEM #11748101
MFR #64399009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.40/each for your price

Overview

Mfr description
64399009 64399009 3/4"X12" 440C SS ROUND

Specifications

  • Diameter
    3/4 in
  • Stainless Steel Type
    440C
  • Length
    12 in
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text