Motion
64399041
1/2 Inch Diameter, 440C Stainless Steel Round Rod, 1 Ft. Long, Annealed
MI ITEM #11748103
MFR #64399041
List Price$31.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Diameter, 440C Stainless Steel Round Rod, 1 Ft. Long, Annealed
MI ITEM #11748103
MFR #64399041

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.88/each for your price

Overview

Mfr description
64399041 64399041 1/2"X12" 440C SS ROUND

Specifications

  • Diameter
    1/2 in
  • Stainless Steel Type
    440C
  • Length
    12 in
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text