Motion
64400773
1-3/4 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Annealed
MI ITEM #11748125
MFR #64400773
Price$685.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Annealed
MI ITEM #11748125
MFR #64400773

Mfr description
64400773 64400773 1 3/4"X72" 303 SS ROUN
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$685.48/each

Specifications

Dimensions

  • Diameter
    1-3/4 in
  • Length
    72 in

Details

  • Stainless Steel Type
    303
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)