Motion
64400799
1-1/4 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Annealed
MI ITEM #11748126
MFR #64400799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Annealed
MI ITEM #11748126
MFR #64400799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64400799 64400799 1 1/4"X72" 303 SS ROUN

Specifications

  • Diameter
    1-1/4 in
  • Stainless Steel Type
    303
  • Length
    72 in
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought