Motion
64400807
1-1/4 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Annealed
MI ITEM #11748127
MFR #64400807
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Annealed
MI ITEM #11748127
MFR #64400807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64400807 64400807 1-1/4X36" 303 SS ROUND

Specifications

  • Diameter
    1-1/4 in
  • Stainless Steel Type
    303
  • Length
    36 in
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought