Motion
64400849
1-3/4 Inch Diameter, 303 Stainless Steel Round Rod, 1 Ft. Long, Annealed
MI ITEM #11748131
MFR #64400849
Price$164.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 Inch Diameter, 303 Stainless Steel Round Rod, 1 Ft. Long, Annealed
MI ITEM #11748131
MFR #64400849

Mfr description
64400849 64400849 1-3/4"X12" 303 SS ROUN
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.75/each

Specifications

Dimensions

  • Diameter
    1-3/4 in
  • Length
    12 in

Details

  • Stainless Steel Type
    303
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)