Motion
64400872
1-1/2 Inch Diameter, 303 Stainless Steel Round Rod, 1 Ft. Long, Annealed
MI ITEM #11748134
MFR #64400872
List Price$102.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Inch Diameter, 303 Stainless Steel Round Rod, 1 Ft. Long, Annealed
MI ITEM #11748134
MFR #64400872

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$102.65/each for your price

Overview

Mfr description
64400872 64400872 1 1/2"X12" 303 SS ROUN

Specifications

  • Diameter
    1-1/2 in
  • Stainless Steel Type
    303
  • Length
    12 in
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text