Motion
64400914
3/4 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Annealed
MI ITEM #11748138
MFR #64400914
List Price$134.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Annealed
MI ITEM #11748138
MFR #64400914

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$134.05/each for your price

Overview

Mfr description
64400914 64400914 3/4"X72" 303 SS ROUND

Specifications

  • Diameter
    3/4 in
  • Stainless Steel Type
    303
  • Length
    72 in
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text