1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
64400963
1 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Annealed
MI ITEM #
11748143
MFR #
64400963
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 64400963
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
64400963
1 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Annealed
MI ITEM #
11748143
MFR #
64400963
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
64400963 64400963 1"X36" 303 SS ROUND BA
Specifications
Diameter
1 in
Stainless Steel Type
303
Length
36 in
Style
Annealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought