Motion
64400971
3/4 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Annealed
MI ITEM #11748144
MFR #64400971
List Price$73.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Annealed
MI ITEM #11748144
MFR #64400971

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$73.48/each for your price

Overview

Mfr description
64400971 64400971 3/4"X36" 303 SS ROUND

Specifications

  • Diameter
    3/4 in
  • Stainless Steel Type
    303
  • Length
    36 in
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought