Overview
Mfr description
65094351 65094351 M30X3.50 A4 316 SS NYL
- Hex lock nuts are the most common type of lock nut
- They have six uniform sides that create a flat bearing surface.
Specifications
- Thread SizeM30x3.50
- Finish CoatingUncoated
- Height30.00 mm
- Thread DirectionRight Hand
- Grade316, Austenitic Grade A4
- MaterialStainless Steel
- Thread StandardMetric Coarse
- TypeHex Lock Nut
- Width Across Flats46.00 mm
- Insert MaterialNylon
- Locking TypeInsert
- Fastener StandardDIN 985
- Military SpecificationsDoes Not Meet Military Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data