Motion
65110967
M6x1.00 Metric Coarse Stainless Steel Right Hand Hex Jam Nut;10mm Across Flats, 3.2mm High, Uncoated
Mi Item #11748285
MFR #65110967
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Metric Coarse Stainless Steel Right Hand Hex Jam Nut;10mm Across Flats, 3.2mm High, Uncoated
Mi Item #11748285
MFR #65110967

Mfr description
65110967 65110967 M6X1.00 A4 316 SS HEX
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.60/each

Specifications

Dimensions

  • Height
    3.20 mm
  • Thread Size
    M6x1.00
  • Width Across Flats
    10.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 439B
  • Material
    Stainless Steel
  • Material Grade
    316, Austenitic Grade A4
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)