Motion
65119968
M6 Screw, 18-8 Stainless Steel Fender Flat Washer 6.4mm ID x18mm OD, Plain Finish
MI ITEM #11748332
MFR #65119968
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6 Screw, 18-8 Stainless Steel Fender Flat Washer 6.4mm ID x18mm OD, Plain Finish
MI ITEM #11748332
MFR #65119968

Mfr description
65119968 65119968 M6 A2 18-8 SS FENDER W
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Inside Diameter
    6.40 mm
  • Maximum Thickness
    1.60 mm
  • Outside Diameter
    18.00 in
  • Screw Size
    M6

Details

  • Fastener Standard
    DIN 9021
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • System of Measurement
    Metric
  • Type
    Fender

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)