Motion
65120115
M6 Screw, 18-8 Stainless Steel Fender Flat Washer 6.4mm ID x 24mm OD, 1.2mm Thick, Plain Finish
Mi Item #11748344
MFR #65120115
Price$0.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6 Screw, 18-8 Stainless Steel Fender Flat Washer 6.4mm ID x 24mm OD, 1.2mm Thick, Plain Finish
Mi Item #11748344
MFR #65120115

Mfr description
65120115 65120115 M6 A2 18-8 SS WIDE WAS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.78/each

Specifications

Dimensions

  • Inside Diameter
    6.40 mm
  • Maximum Thickness
    1.20 mm
  • Outside Diameter
    24.00 in
  • Screw Size
    M6
  • Thickness
    1.20 mm

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • System of Measurement
    Metric
  • Type
    Fender
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)