Motion
65165953
M3x0.50 Metric Coarse, 10mm OAL Phillips Drive Machine Screw - Flat Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11748427
MFR #65165953
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50 Metric Coarse, 10mm OAL Phillips Drive Machine Screw - Flat Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11748427
MFR #65165953

Mfr description
65165953 65165953 M3X10 ZINC FH PHILLIPS
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Length
    10.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M3x0.50

Details

  • Drive Type
    Phillips
  • Fastener Standard
    DIN 965
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 4.8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)