Motion
65166266
M5x0.80 Metric Coarse, 20mm OAL Phillips Drive Machine Screw - Flat Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11748458
MFR #65166266
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80 Metric Coarse, 20mm OAL Phillips Drive Machine Screw - Flat Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11748458
MFR #65166266

Mfr description
65166266 65166266 M5X20 ZINC FH PHILLIPS
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Length
    20.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M5x0.80

Details

  • Drive Type
    Phillips
  • Fastener Standard
    DIN 965
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 4.8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)