Motion
66019019
Medical Caster - Swivel, 10 in Wheel Diameter, 350 lbs Load Capacity
Mi Item #11748485
MFR #66019019
Price$136.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medical Caster - Swivel, 10 in Wheel Diameter, 350 lbs Load Capacity
Mi Item #11748485
MFR #66019019

Mfr description
66019019 66019019 10"X2" PNEUM SW GLIDEM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.58/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Face Width
    2.0000 in
  • Overall Height
    12 in
  • Plate Size
    4.0000 x 4-1/2 in
  • Wheel Diameter
    10 in
  • Wheel Width
    2 in

Details

  • Application
    Construction, Truck Caster
  • Applications
    Truck Caster/Construction
  • Caster Type
    Swivel
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Load Capacity
    350 lbs
  • Mount
    Top Plate
  • Product Type
    Medical Casters
  • Style
    Swivel
  • Top Plate
    4 x 4-1/2
  • Type
    Pneumatic
  • Type Of Bearing
    Ball
  • Wheel Material
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)