Motion
66027020
2-1/2" Diam x 1-1/8" Wide x 3-1/4" OAH Top Plate Mount Swivel Caster Polyolefin, 200 Lb Capacity, Self-Lubricating Bearing, 2-3/4 x 3-3/4" Plate
MI ITEM #11748489
MFR #66027020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Diam x 1-1/8" Wide x 3-1/4" OAH Top Plate Mount Swivel Caster Polyolefin, 200 Lb Capacity, Self-Lubricating Bearing, 2-3/4 x 3-3/4" Plate
MI ITEM #11748489
MFR #66027020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66027020 66027020 2-1/2X1-1/8"POLYP SW G

Specifications

  • Wheel Diameter
    2-1/2 in
  • Load Capacity
    200 lbs
  • Application
    Dollies, Display Racks, Part Bins, Bakery Racks, Portable Storage Racks
  • Attaching Bolt Size
    5/16 in
  • Type Of Bearing
    Self-Lubricating
  • Bolt Hole Spacing
    1-3/4 x 2-7/8 Slotted To 3
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Mount
    Top Plate
  • Overall Height
    3-1/4 in
  • Plate Size
    2-3/4 x 3-3/4 in
  • Style
    Swivel
  • Wheel Material
    Polyolefin
  • Wheel Material Type
    Polymer
  • Wheel Width
    1-1/8 in
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text