Motion
66027061
Plate Caster - Iron Wheel Material, 3 in Wheel Diameter, 1.2500 in Face Width, 275 lbs Load Capacity
MI ITEM #11748490
MFR #66027061
Price$52.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Iron Wheel Material, 3 in Wheel Diameter, 1.2500 in Face Width, 275 lbs Load Capacity
MI ITEM #11748490
MFR #66027061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.30/each

Specifications

Dimensions

  • Attaching Bolt Size
    5/16 in
  • Bolt Hole Spacing
    2-3/8 x 3-3/8 Slotted to 3-7/16
  • Face Width
    1.2500 in
  • Overall Height
    3-11/16 in
  • Plate Size
    3-1/8 x 4-1/8 in
  • Wheel Diameter
    3 in
  • Wheel Width
    1-1/4 in

Details

  • Application
    Bakery Racks, Display Racks, Part Bins, Portable Storage Racks, Dollies
  • Caster Type
    Swivel
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Load Capacity
    275 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Swivel
  • Type Of Bearing
    Self-Lubricating
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Iron

Overview

Mfr description
66027061 66027061 3X1-1/4"METAL SWL GLID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought