Motion
66027186
3" Diam x 1-1/4" Wide x 3-11/16" OAH Top Plate Mount Rigid Caster Cast Iron, 275 Lb Capacity, Self-Lubricating Bearing, 2-1/2 x 5" Plate
MI ITEM #11748491
MFR #66027186
List Price$28.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam x 1-1/4" Wide x 3-11/16" OAH Top Plate Mount Rigid Caster Cast Iron, 275 Lb Capacity, Self-Lubricating Bearing, 2-1/2 x 5" Plate
MI ITEM #11748491
MFR #66027186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.30/each for your price

Overview

Mfr description
66027186 66027186 3"X1-1/4"METAL RGD GLI

Specifications

  • Wheel Diameter
    3 in
  • Load Capacity
    275 lbs
  • Application
    Dollies, Display Racks, Part Bins, Bakery Racks, Portable Storage Racks
  • Attaching Bolt Size
    5/16 in
  • Type Of Bearing
    Self-Lubricating
  • Bolt Hole Spacing
    1-3/16 x 4
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Mount
    Top Plate
  • Overall Height
    4-1/4 in
  • Plate Size
    2-1/2 x 5 in
  • Style
    Rigid
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Iron
  • Wheel Width
    1-1/4 in
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text