Motion
66027285
Plate Caster - Rubber Wheel Material, 3 in Wheel Diameter, 1.2500 in Face Width, 300 lbs Load Capacity
Mi Item #11748492
MFR #66027285
Price$55.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Rubber Wheel Material, 3 in Wheel Diameter, 1.2500 in Face Width, 300 lbs Load Capacity
Mi Item #11748492
MFR #66027285

Mfr description
66027285 66027285 3 POLYU/P W/BRAKE SWL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.83/each

Specifications

Dimensions

  • Attaching Bolt Size
    5/16 in
  • Bolt Hole Spacing
    1-3/4 x 2-15/16
  • Face Width
    1.2500 in
  • Overall Height
    4-3/8 in
  • Plate Size
    2-7/8 x 3-5/8 in
  • Wheel Diameter
    3 in
  • Wheel Width
    1-1/4 in

Details

  • Additional Details
    Polyurethane Mold on Polypropylene
  • Application
    Office/Computer Equipment
  • Brake Locking Style
    Rollock Brake
  • Caster Type
    Swivel
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Load Capacity
    300 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Swivel w/Brake
  • Type Of Bearing
    Ball
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)