Motion
66027368
3" Diam x 1-1/4" Wide x 4-3/8" OAH Top Plate Mount Rigid Caster Polyurethane, 300 Lb Capacity, Ball Bearing, 2-7/8 x 3-5/8" Plate
MI ITEM #11748493
MFR #66027368
List Price$51.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam x 1-1/4" Wide x 4-3/8" OAH Top Plate Mount Rigid Caster Polyurethane, 300 Lb Capacity, Ball Bearing, 2-7/8 x 3-5/8" Plate
MI ITEM #11748493
MFR #66027368

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.15/each for your price

Overview

Mfr description
66027368 66027368 3" POLYU/POLY RIGID GL

Specifications

  • Wheel Diameter
    3 in
  • Load Capacity
    300 lbs
  • Attaching Bolt Size
    5/16 in
  • Type Of Bearing
    Ball
  • Bolt Hole Spacing
    1-3/4 x 2-15/16
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Mount
    Top Plate
  • Overall Height
    4-3/8 in
  • Plate Size
    2-7/8 x 3-5/8 in
  • Style
    Rigid
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber
  • Wheel Width
    1-1/4 in
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought