Motion
66027657
Plate Caster - Rubber Wheel Material, 4 in Wheel Diameter, 1.2500 in Face Width, 235 lbs Load Capacity
Mi Item #11748495
MFR #66027657
Price$42.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Rubber Wheel Material, 4 in Wheel Diameter, 1.2500 in Face Width, 235 lbs Load Capacity
Mi Item #11748495
MFR #66027657

Mfr description
66027657 66027657 4"X1-1/4"PLYU/PLYP SW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.47/each

Specifications

Dimensions

  • Attaching Bolt Size
    5/16 in
  • Bolt Hole Spacing
    1-3/4 x 2-15/16
  • Face Width
    1.2500 in
  • Overall Height
    5-13/32 in
  • Plate Size
    2-7/8 x 3-5/8 in
  • Wheel Diameter
    4 in
  • Wheel Width
    1-1/4 in

Details

  • Application
    Office/Material Handling
  • Brake Locking Style
    Total-Lock Brake
  • Caster Type
    Swivel
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Load Capacity
    235 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Swivel w/Brake
  • Type Of Bearing
    Ball
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)