Motion
66027731
5" Diam x 1-1/4" Wide x 6-15/32" OAH Stem Mount Swivel Caster with Brake Polyurethane, 300 Lb Capacity, Ball Bearing, 1/2-13 x 1" Threaded Stem
MI ITEM #11748496
MFR #66027731
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam x 1-1/4" Wide x 6-15/32" OAH Stem Mount Swivel Caster with Brake Polyurethane, 300 Lb Capacity, Ball Bearing, 1/2-13 x 1" Threaded Stem
MI ITEM #11748496
MFR #66027731

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66027731 66027731 5"X1-1/4" PLYU/PLYP SW

Specifications

  • Wheel Diameter
    5 in
  • Load Capacity
    300 lbs
  • Application
    Office/Material Handling
  • Type Of Bearing
    Ball
  • Brake Locking Style
    Total-Lock Brake
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Mount
    Stem
  • Overall Height
    6-15/32 in
  • Stem Length
    1 in
  • Stem Type
    Threaded Stem
  • Style
    Swivel w/Brake
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber
  • Wheel Width
    1-1/4 in
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought