Motion
66027996
6" Diam x 2" Wide x 7-1/2" OAH Top Plate Mount Swivel Caster with Brake Phenolic, 1,200 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
Mi Item #11748511
MFR #66027996
Price$63.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Diam x 2" Wide x 7-1/2" OAH Top Plate Mount Swivel Caster with Brake Phenolic, 1,200 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
Mi Item #11748511
MFR #66027996

Mfr description
66027996 66027996 6" X2 PHEN SWL GLIDEMA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.75/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Overall Height
    7-1/2 in
  • Plate Size
    4 x 4-1/2 in
  • Wheel Diameter
    6 in
  • Wheel Width
    2 in

Details

  • Application
    Material Handling
  • Brake Locking Style
    4-Position Swivel Lock
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Load Capacity
    1,200 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Swivel w/Brake
  • Type Of Bearing
    Roller
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Polymer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)