Motion
66028028
Plate Caster - Rubber Wheel Material, 6 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
Mi Item #11748514
MFR #66028028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Rubber Wheel Material, 6 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
Mi Item #11748514
MFR #66028028

Mfr description
66028028 66028028 6"X2" PLYU/PLYP SWVL G
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Face Width
    2.0000 in
  • Overall Height
    7-1/2 in
  • Plate Size
    4 x 4-1/2 in
  • Wheel Diameter
    6 in
  • Wheel Width
    2 in

Details

  • Additional Details
    Polyurethane Mold on Polypropylene
  • Application
    Material Handling
  • Caster Type
    Swivel
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • For Use With
    38405791, 38405833
  • Load Capacity
    600 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Swivel
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)