Motion
66028051
Plate Caster - Rubber Wheel Material, 8 in Wheel Diameter, 2.0000 in Face Width, 1,200 lbs Load Capacity
Mi Item #11748516
MFR #66028051
Price$117.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Rubber Wheel Material, 8 in Wheel Diameter, 2.0000 in Face Width, 1,200 lbs Load Capacity
Mi Item #11748516
MFR #66028051

Mfr description
66028051 66028051 8" X2" POLYU/STL SWVL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.88/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Face Width
    2.0000 in
  • Overall Height
    9-1/2 in
  • Plate Size
    4 x 4-1/2 in
  • Wheel Diameter
    8 in
  • Wheel Width
    2 in

Details

  • Additional Details
    Polyurethane Mold on Steel
  • Application
    Material Handling
  • Brake Locking Style
    Rollock Brake
  • Caster Type
    Swivel
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • For Use With
    38405791, 38405825
  • Load Capacity
    1,200 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Swivel w/Brake
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)