Motion
66028085
Plate Caster - Polymer Wheel Material, 8 in Wheel Diameter, 2.0000 in Face Width, 1,000 lbs Load Capacity
MI ITEM #11748518
MFR #66028085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Polymer Wheel Material, 8 in Wheel Diameter, 2.0000 in Face Width, 1,000 lbs Load Capacity
MI ITEM #11748518
MFR #66028085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66028085 66028085 8"X2" POLYO SWIV GLIDE

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    8 in
  • Face Width
    2.0000 in
  • Load Capacity
    1,000 lbs
  • Application
    Material Handling
  • Attaching Bolt Size
    3/8 in
  • Type Of Bearing
    Roller
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • For Use With
    39664776
  • Mount
    Top Plate
  • Overall Height
    9-1/2 in
  • Plate Size
    4 x 4-1/2 in
  • Style
    Swivel
  • Wheel Material
    Polyolefin
  • Wheel Material Type
    Polymer
  • Wheel Width
    2 in
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text