Motion
66028119
3" Diam x 2" Wide x 4-1/2" OAH Top Plate Mount Rigid Caster Polyurethane, 420 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
MI ITEM #11748520
MFR #66028119
Price$34.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam x 2" Wide x 4-1/2" OAH Top Plate Mount Rigid Caster Polyurethane, 420 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
MI ITEM #11748520
MFR #66028119

Mfr description
66028119 66028119 3" POLYU/STEEL RGD GLI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.68/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Overall Height
    4-1/2 in
  • Plate Size
    4 x 4-1/2 in
  • Wheel Diameter
    3 in
  • Wheel Width
    2 in

Details

  • Application
    Material Handling
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Load Capacity
    420 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Rigid
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)