Motion
66028150
Plate Caster - Rubber Wheel Material, 4 in Wheel Diameter, 2.0000 in Face Width, 700 lbs Load Capacity
MI ITEM #11748521
MFR #66028150
List Price$50.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Rubber Wheel Material, 4 in Wheel Diameter, 2.0000 in Face Width, 700 lbs Load Capacity
MI ITEM #11748521
MFR #66028150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.38/each for your price

Overview

Mfr description
66028150 66028150 4"X2" POLYURE RGD GLID

Specifications

  • Caster Type
    Rigid
  • Additional Details
    Polyurethane Mold on Steel
  • Wheel Diameter
    4 in
  • Face Width
    2.0000 in
  • Load Capacity
    700 lbs
  • Application
    Material Handling
  • Attaching Bolt Size
    3/8 in
  • Type Of Bearing
    Roller
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Mount
    Top Plate
  • Overall Height
    5-5/8 in
  • Plate Size
    4 x 4-1/2 in
  • Style
    Rigid
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber
  • Wheel Width
    2 in
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought