Motion
66028796
Plate Caster - Steel Wheel Material, 6 in Wheel Diameter, 2.5000 in Face Width, 1,800 lbs Load Capacity
Mi Item #11748541
MFR #66028796
Price$85.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Steel Wheel Material, 6 in Wheel Diameter, 2.5000 in Face Width, 1,800 lbs Load Capacity
Mi Item #11748541
MFR #66028796

Mfr description
66028796 66028796 6" 2 1/2 SEMI STEEL RG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.10/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in
  • Bolt Hole Spacing
    3-3/8 x 5-1/4 Slotted To 2-7/16 x 4-15/16
  • Face Width
    2.5000 in
  • Overall Height
    7-1/2 in
  • Plate Size
    4-1/2 x 6-1/4 in
  • Wheel Diameter
    6 in
  • Wheel Width
    2-1/2 in

Details

  • Application
    Material Handling
  • Caster Type
    Rigid
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Load Capacity
    1,800 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Rigid
  • Type Of Bearing
    Roller
  • Wheel Material
    Semi-Steel
  • Wheel Material Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)