Motion
66030008
8" Diam x 2" Wide, Pneumatic Swivel with Brake Caster 300 Lb Capacity, Top Plate Mount, 4" x 4-1/2" Plate, Sealed Ball Bearing
Mi Item #11748542
MFR #66030008
Price$132.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Diam x 2" Wide, Pneumatic Swivel with Brake Caster 300 Lb Capacity, Top Plate Mount, 4" x 4-1/2" Plate, Sealed Ball Bearing
Mi Item #11748542
MFR #66030008

Mfr description
66030008 66030008 8 X2" PNEUM SWIVEL GLI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.03/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Overall Height
    9-1/2 in
  • Wheel Diameter
    8 in
  • Wheel Width
    2 in

Details

  • Applications
    Institutional Hospital/Vending Equipment
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • For Use With
    38405825
  • Load Capacity
    300 lbs
  • Mount
    Top Plate
  • Product Type
    Medical Casters
  • Style
    Swivel w/Brake
  • Top Plate
    4 x 4-1/2
  • Type
    Pneumatic
  • Type Of Bearing
    Sealed Ball
  • Wheel Material
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)