Motion
66030057
Medical Caster - Swivel, 4 in Wheel Diameter, 800 lbs Load Capacity
MI ITEM #11748543
MFR #66030057
List Price$151.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medical Caster - Swivel, 4 in Wheel Diameter, 800 lbs Load Capacity
MI ITEM #11748543
MFR #66030057

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$151.53/each for your price

Overview

Mfr description
66030057 66030057 4"X2" V GROOVE SWV GLI

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    4 in
  • Load Capacity
    800 lbs
  • Overall Height
    5-5/8 in
  • Applications
    Production Machinery
  • Attaching Bolt Size
    3/8 in
  • Type Of Bearing
    Roller
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Construction
    Cold Forged
  • Finish Coating
    Zinc
  • For Use With
    38405791, 38405841
  • Mount
    Top Plate
  • Style
    Swivel
  • Face Width
    2.0000 in
  • Top Plate
    4 x 4-1/2
  • Type
    V-Grooved
  • Wheel Material
    Metal With Groove
  • Wheel Width
    2 in
  • Plate Size
    4.0000 x 4-1/2 in
  • Wheel Material Type
    Metal
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text