Motion
66030065
6" Diam x 2" Wide, Metal With Groove Swivel Caster 1,000 Lb Capacity, Top Plate Mount, 4" x 4-1/2" Plate, Roller Bearing
Mi Item #11748544
MFR #66030065
Price$173.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Diam x 2" Wide, Metal With Groove Swivel Caster 1,000 Lb Capacity, Top Plate Mount, 4" x 4-1/2" Plate, Roller Bearing
Mi Item #11748544
MFR #66030065

Mfr description
66030065 66030065 6"X2" V GROOVE SWV GLI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.88/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Overall Height
    7-1/2 in
  • Wheel Diameter
    6 in
  • Wheel Width
    2 in

Details

  • Applications
    Production Machinery
  • Construction
    Cold Forged
  • Finish Coating
    Zinc
  • For Use With
    38405833
  • Load Capacity
    1,000 lbs
  • Mount
    Top Plate
  • Product Type
    Medical Casters
  • Style
    Swivel
  • Top Plate
    4 x 4-1/2
  • Type
    V-Grooved
  • Type Of Bearing
    Roller
  • Wheel Material
    Metal With Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)