Motion
66030073
4" Diam x 1-1/2" Wide, Metal With Groove Rigid Caster 600 Lb Capacity, Top Plate Mount, 4" x 4-1/2" Plate, Roller Bearing
Mi Item #11748545
MFR #66030073
Price$115.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam x 1-1/2" Wide, Metal With Groove Rigid Caster 600 Lb Capacity, Top Plate Mount, 4" x 4-1/2" Plate, Roller Bearing
Mi Item #11748545
MFR #66030073

Mfr description
66030073 66030073 4"X1-1/2 V GROOVE RGD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.33/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Overall Height
    5-5/8 in
  • Wheel Diameter
    4 in
  • Wheel Width
    1-1/2 in

Details

  • Applications
    Production Machinery
  • Construction
    Cold Forged
  • Finish Coating
    Zinc Plated
  • Load Capacity
    600 lbs
  • Mount
    Top Plate
  • Product Type
    Medical Casters
  • Style
    Rigid
  • Top Plate
    4 x 4-1/2
  • Type
    V-Grooved
  • Type Of Bearing
    Roller
  • Wheel Material
    Metal With Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)