Motion
66030206
Plate Caster - Rubber Wheel Material, 3 in Wheel Diameter, 1.2500 in Face Width, 300 lbs Load Capacity
MI ITEM #11748549
MFR #66030206
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Rubber Wheel Material, 3 in Wheel Diameter, 1.2500 in Face Width, 300 lbs Load Capacity
MI ITEM #11748549
MFR #66030206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.05/each

Specifications

Dimensions

  • Face Width
    1.2500 in
  • Overall Height
    4-3/8 in
  • Stem Length
    1-1/2 in
  • Wheel Diameter
    3 in
  • Wheel Width
    1-1/4 in

Details

  • Application
    Material Handling
  • Caster Type
    Swivel
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • For Use With
    38405817
  • Load Capacity
    300 lbs
  • Mount
    Stem
  • Product Type
    Plate Casters
  • Stem Type
    Threaded Stem
  • Style
    Swivel
  • Type Of Bearing
    Self-Lubricating
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber

Overview

Mfr description
66030206 66030206 3X1-3/8" POLYU TRD GLI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought