Motion
66095225
M4 Screw, 4.3mm ID, Stainless Steel Internal Tooth Lock Washer - 8mm OD, Uncoated, Grade 18-8 & Austenitic A2
MI ITEM #11748598
MFR #66095225
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4 Screw, 4.3mm ID, Stainless Steel Internal Tooth Lock Washer - 8mm OD, Uncoated, Grade 18-8 & Austenitic A2
MI ITEM #11748598
MFR #66095225

Mfr description
66095225 66095225 M4 A2 18-8 SS INT TOOT
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Inner Diameter
    4.30 mm
  • Outer Diameter
    8.00 mm
  • Screw Size
    M4
  • Thickness
    0.5000 mm

Details

  • Fastener Standard
    DIN 6797J
  • Finish Coating
    Uncoated
  • Grade
    18-8, Austenitic Grade A2
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)