Motion
66095365
M5 Screw, 316 Stainless Steel Fender Flat Washer 5.3mm ID x 15mm OD, Plain Finish
Mi Item #11748611
MFR #66095365
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5 Screw, 316 Stainless Steel Fender Flat Washer 5.3mm ID x 15mm OD, Plain Finish
Mi Item #11748611
MFR #66095365

Mfr description
66095365 66095365 M5 A4 316 SS FENDER WA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.73/each

Specifications

Dimensions

  • Inside Diameter
    5.30 mm
  • Maximum Thickness
    1.20 mm
  • Outside Diameter
    15.00 in
  • Screw Size
    M5

Details

  • Fastener Standard
    DIN 9021
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Grade
    316
  • System of Measurement
    Metric
  • Type
    Fender
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)