Motion
66095506
M6 Screw, 6.4mm ID, Stainless Steel External Tooth Lock Washer - 11mm OD, Uncoated, Grade 316 & Austenitic A4
MI ITEM #11748622
MFR #66095506
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6 Screw, 6.4mm ID, Stainless Steel External Tooth Lock Washer - 11mm OD, Uncoated, Grade 316 & Austenitic A4
MI ITEM #11748622
MFR #66095506

Mfr description
66095506 66095506 M6 A4 316 SS EXT SER L
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Serrated lock washers have serrations along the outside diameter that prevent loosening and increase the washer s locking power
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Inner Diameter
    6.40 mm
  • Outer Diameter
    11.00 mm
  • Screw Size
    M6
  • Thickness
    0.7000 mm

Details

  • Fastener Standard
    DIN 6798A
  • Finish Coating
    Uncoated
  • Grade
    316, Austenitic Grade A4
  • Includes
    Serrated
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)