Motion
66388844
5" Diam x 2" Wide x 6" OAH Top Plate Mount Rigid Caster Mold-On Rubber, 400 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
MI ITEM #11748625
MFR #66388844
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam x 2" Wide x 6" OAH Top Plate Mount Rigid Caster Mold-On Rubber, 400 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
MI ITEM #11748625
MFR #66388844

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66388844 66388844 5X2" RBR-ON-CAST IRON

Specifications

  • Wheel Diameter
    5 in
  • Load Capacity
    400 lbs
  • Type Of Bearing
    Roller Bearing
  • For Use With
    91278085, 93778462, 91278101, 91278093, 91278135, 91278119
  • Mount
    Top Plate
  • Overall Height
    6 in
  • Plate Size
    4 x 4-1/2 in
  • Style
    Rigid
  • Wheel Material
    Mold-On Rubber
  • Wheel Material Type
    Rubber
  • Wheel Width
    2 in
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text