Motion
66388901
Plate Caster - Rubber Wheel Material, 5 in Wheel Diameter, 2.0000 in Face Width, 400 lbs Load Capacity
MI ITEM #11748626
MFR #66388901
Price$63.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Rubber Wheel Material, 5 in Wheel Diameter, 2.0000 in Face Width, 400 lbs Load Capacity
MI ITEM #11748626
MFR #66388901

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.85/each

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Overall Height
    6 in
  • Plate Size
    4 x 4-1/2 in
  • Wheel Diameter
    5 in
  • Wheel Width
    2 in

Details

  • Caster Type
    Swivel
  • For Use With
    91278093, 91278101, 91278135, 93778462, 91278085
  • Load Capacity
    400 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Wheel Material
    Mold-On Rubber
  • Wheel Material Type
    Rubber

Overview

Mfr description
66388901 66388901 5X2" RBR-ON-CAST IRON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought