Motion
66469883
3/4-10 UNC 3-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11748627
MFR #66469883
Price$6.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC 3-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11748627
MFR #66469883

Mfr description
66469883 66469883 3/4-10X3-1/2 GR2 ZP CA
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.90/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    3/4-10

Details

  • Fastener Standard
    ASTM A307
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Neck Type
    Standard Square
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)