Motion
66664103
3/4-10 UNC 2-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11748689
MFR #66664103
Price$14.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC 2-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11748689
MFR #66664103

Mfr description
66664103 66664103 3/4-10X2-1/2 GR8 ZINC
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.35/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Length
    2-1/2 in
  • Thread Size
    3/4-10

Details

  • Fastener Standard
    SAE J429
  • Finish Coating
    Zinc Trivalent Chromate
  • Grade
    Grade 8
  • Material
    Alloy Steel
  • Neck Type
    Standard Square
  • Package Quantity
    1
  • Thread Standard
    UNC
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)