Overview
Mfr description
66664350 66664350 3/4-10X2-1/2 GR8 PLNFN
- Alloy steel is the strongest of all steel types
- It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Fastener StandardSAE J429
- Length Measurement TypeLength Under Head
- ThreadingFully Threaded
- Length2-1/2 in
- Thread Length2-1/2 in
- Thread Size3/4-10
- Thread StandardUNC
- Neck TypeStandard Square
- MaterialAlloy Steel
- GradeGrade 8
- Finish CoatingUncoated
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data