Motion
66664418
5/8-11 UNC 6" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748719
MFR #66664418
Price$9.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC 6" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748719
MFR #66664418

Mfr description
66664418 66664418 5/8-11X6 GR8 PLN FNSH
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.18/each

Specifications

Dimensions

  • Length
    6 in
  • Length Measurement Type
    Length Under Head
  • Thread Length
    6 in
  • Thread Size
    5/8-11

Details

  • Fastener Standard
    SAE J429
  • Finish Coating
    Uncoated
  • Grade
    Grade 8
  • Material
    Alloy Steel
  • Neck Type
    Standard Square
  • Package Quantity
    1
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)