Overview
Mfr description
66664434 66664434 5/8-11X9 GR8 ZINC FULL
- Alloy steel is the strongest of all steel types
- It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Fastener StandardSAE J429
- Length Measurement TypeLength Under Head
- ThreadingFully Threaded
- Length9 in
- Thread Length9 in
- Thread Size5/8-11
- Thread StandardUNC
- Neck TypeStandard Square
- MaterialAlloy Steel
- GradeGrade 8
- Finish CoatingZinc Trivalent Chromate
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data