Motion
66666777
5/16-18 UNC 1-3/4" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748761
MFR #66666777
Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC 1-3/4" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748761
MFR #66666777

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.98/each

Specifications

Dimensions

  • Length
    1-3/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Length
    1-3/4 in
  • Thread Size
    5/16-18

Details

  • Fastener Standard
    SAE J429
  • Finish Coating
    Zinc Trivalent Chromate
  • Grade
    Grade 8
  • Material
    Alloy Steel
  • Neck Type
    Standard Square
  • Package Quantity
    100
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Overview

Mfr description
66666777 66666777 5/16-18X1-3/4 GR8 ZNC
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought